Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
Roller - paper and texture PS 30 D
References
klingspor:
182418
rubix:
80439275
ean:
4014855049103
Technical specifications
Length
50000
mm
Width
115
mm
Grain
240
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
240
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.17
excl. VAT
/
Each
£
31.40
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 3854 KL361JF ALUMINIUM OXIDE EMERY ROLL 50MM X 50M 120G
3M 3767 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 25MMX5M A MED BROWN
PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
PFERD 42811315 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P150
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
PFERD 42810650 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P120
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 120G 174098
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10
KLINGSPOR 3769 KL361 JF ROLLS
NORTON 63642557606 RTH RL 115X25M A275 NOR P320 F03
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
NORTON 100MMX10M MED ROLL 63642557499
NORTON 77696042071 ROLLS TRIMMED ROTOLO-115X10M#MFINE
PFERD 42811348 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P80