PFERD PR 1850 A 80 42811908 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P80
Poliroll sanding rolls Pr 1850 A 80
See technical informationReferences
Pferd Tools:PR 1850 A 80
Rubix:228A7703
Manufacturer :42811908
EAN:4007220152485

Product details : PFERD PR 1850 A 80 42811908 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll sanding rolls Pr 1850 A 80
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 18 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days
