PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
Poliroll sanding rolls Prk 1535 A 150
See technical informationReferences
Pferd Tools:PRK 1535 A 150
Rubix:228A7716
Manufacturer :42821515
EAN:4007220152607



Product details : PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll sanding rolls Prk 1535 A 150
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Width | 15 mm |
| Material | fiber |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days
