Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 120G 174091
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 120G 174091
Roller - paper and texture PS 30 D
References
klingspor:
174091
rubix:
2008915
ean:
4014855049080
Technical specifications
Length
50000
mm
Width
115
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 120G 174091
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
120
Material
paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.97
excl. VAT
/
Each
£
31.16
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03
KLINGSPOR 153398 115 MM P120 ABRASIVE ROLL
NORTON 63642571200 NON WOVEN ROLL 115X 10M GREEN VERY FINE A
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
KLINGSPOR 147576 P100 SANDPAPER
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
NORTON 100X10M F4804TRIMMED ROLL
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
3M 5534 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 50MMX5M A MED BROWN
3M 07904 SCOTCH-BRITE HAND PAD PRE-CUT CF-SR 150MMX115MM S UFN GREY
ROEBUCK 886480 NON WOVEN HANDY ROLL 115 X 10 M VERY THIN
PFERD PR 1235 A 50 42811305 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P50
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25