PFERD PR 0625 A 150 42810615 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P150
Poliroll sanding rolls Pr 0625 A 150
See technical informationReferences
Pferd Tools:PR 0625 A 150
Rubix:228A7686
Manufacturer :42810615
EAN:4007220152317

Product details : PFERD PR 0625 A 150 42810615 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll sanding rolls Pr 0625 A 150
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 6 mm |
| Material | fiber |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- Usually arrives within 14 working days
