References
Draper:90469
Rubix:382A8628
Manufacturer :90469
EAN:5010559904693

Product details : DRAPER 90469 DRAPER 310W SANDING ROLLER
Variable speed control, spindle lock, dust guard/spark deflector and dust extraction
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Width | 45 mm |
| Type | sanding roller (310w) |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 63.32 excl. VAT
/ Each
£ 75.98 incl. VAT
- Delivery usually within ( 7 ) days






