PFERD 42821508 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P80
Poliroll abrasive rolls Prk 1535 A 80
See technical informationReferences
Pferd Tools:PRK 1535 A 80
Rubix:228A7714
Manufacturer :42821508
EAN:4007220152591



Product details : PFERD 42821508 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll abrasive rolls Prk 1535 A 80
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Width | 15 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days
