Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 431 SYNTHETIC GLOVE CRF 10 XL
TEGERA 431 SYNTHETIC GLOVE CRF 10 XL
Synthetic glove TEGERA 431
References
tegera:
431-10
rubix:
386A0882
ean:
7340118322407
Technical specifications
Size
10
Coating
Nitrile
Main material
Nylon
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 431 SYNTHETIC GLOVE CRF 10 XL
TEGERA® 431, Cut resistant glove, nitrile, nitrile foam, palm-dipped, double-dipped, CRF® Technology, nylon, spandex, 13 gg, sandy finish, cut resistance level B, Cat. II, withstands contact heat up to 100°C, oil and grease resistant palm, for allround w
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 8/L
POLYCO MT3 MULTITASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 10
TEGERA 879 SYNTHETIC GLOVE 9 L
TEGERA 294 LEATHER GLOVE 10 XL
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7
TEGERA 855 SYNTHETIC GLOVE 10 XL
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 90030 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 14 LEATHER GLOVE 11 2XL
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 10/XL
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 7
TEGERA 106 LEATHER GLOVE 7 S
PORTWEST A360B8RS SENTI-FLEX GLOVE BLUE/BLACK SIZE S
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 7