STAHLWILLE 40485656 1.1/4 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40485656
Rubix:4519064
EAN:4018754020287



Documents
Product details : STAHLWILLE 40485656 1.1/4 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x70x363 mm |
|---|---|
| Logistic Weight | 504 g |
| Length | 360 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 45.8 mm |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Usually arrives within 14 working days
