Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 640 LEATHER GLOVE 9 L
TEGERA 640 LEATHER GLOVE 9 L
Leather glove TEGERA 640
References
tegera:
640-9
rubix:
236A4652
ean:
7392626064096
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 640 LEATHER GLOVE 9 L
TEGERA® 640, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, Cat. II, reinforced index finger, reinforced seams, for assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.69
excl. VAT
/
Each
£
14.03
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 10 PK1
TEGERA 6751 LEATHER GLOVE 11 2XL
GISS 863291 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 9
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 9
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 6
PORTWEST A230 LEATHER RIGGER 365 COW SPLIT REINFORCED PALM GREY XL
TEGERA 25 LEATHER GLOVE 10 XL
PORTWEST A330NARXXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XXL
TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 513 LEATHER GLOVE 7 S
TEGERA 6615 LEATHER GLOVE 7 S
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 7
TEGERA 124 LEATHER GLOVE 6 XS
POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11