Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 166 LEATHER GLOVE 8 M
TEGERA 166 LEATHER GLOVE 8 M
Leather glove TEGERA 166
References
tegera:
166-8
rubix:
386A0487
ean:
7392626023765
Technical specifications
Size
8
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 166 LEATHER GLOVE 8 M
TEGERA® 166, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for fine assembly work
Technical specifications
Attributes
Size
8
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 10
TEGERA 135 LEATHER GLOVE 6 XS
TEGERA 888 LEATHER GLOVE 12 3XL
TEGERA 747A SYNTHETIC GLOVE 11 2XL
TEGERA 16 CHEMICAL PROTECTION GLOVE 9 L
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 9
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 10
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 6/S
TEGERA 932 TEXTILE GLOVE 10 XL
TEGERA 921 TEXTILE GLOVE 8 M
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 8
TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
PORTWEST A260GRRXXL OVES DRIVER GLOVE GREY SIZE XXL