Tapered roller bearing Timken JXC06536DC-K0957, Outer diameter: 51.501 mm | Inner diameter: 36.523 mm | Width: 12.065 mm
Power Dense Tapered Roller Bearing Cup
See technical informationReferences
Timken:JXC06536DC-K0957
Rubix:397A6916
EAN:0053893890968


Technical specifications
| Inner diameter | 36.523 mm |
|---|---|
| Outer diameter | 51.501 mm |
| Width | 12.065 mm |
Product details : TIMKEN JXC06536DC-K0957 TAPERED ROLLER BEARING CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,065x51,501x51,501 mm |
|---|---|
| Logistic Weight | 47 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 36.523 mm |
| Outer diameter | 51.501 mm |
| Width | 12.065 mm |
| Weight | 0.047 kg |
| Series | inch series |
| Material | steel |
| Cage | steel |
| Total bearing width | 12.065 mm |
| Basic static load, radial - C0r | 35300 N |
| Basic dynamic load, radial - Cr | 38600 N |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- Delivery usually within ( 7 ) days