Tapered roller bearing Timken JXC10238DF-N0902, Outer diameter: 75 mm | Inner diameter: 63.218 mm | Width: 14 mm
Power Dense Tapered Roller Bearing Cup
See technical informationReferences
Timken:JXC10238DF-N0902
Rubix:397A6917
EAN:0053893986371

Product details : TIMKEN JXC10238DF-N0902 TAPERED ROLLER BEARING CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x75,001x75,001 mm |
|---|---|
| Logistic Weight | 94 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 63.218 mm |
| Outer diameter | 75 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Weight | 0.094 kg |
| Series | jxc10238df-n0902 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 26.88 excl. VAT
/ Each
£ 32.26 incl. VAT
- Usually arrives within 14 working days
