Tapered roller bearing Timken HH224346-90081, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:HH224346-90081
Rubix:106A1788
Manufacturer :100190749
EAN:0053893519166







Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 142.875 mm |
Product details : TIMKEN HH224346-90081 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142,875x212,725x212,725 mm |
|---|---|
| Logistic Weight | 20604 g |
| Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
| Package weight | 20604 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 212.725 mm |
| Width | 142.875 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,108.11 excl. VAT
/ Each
£ 4,929.73 incl. VAT
- Usually arrives within 14 working days