ROEBUCK 886174 FLUSH CUTTING PRECISION PLIER LENGTH 110 MM
Precision flush cutters
See technical informationReferences
Superseded Ref:4972256
Roebuck:886174
Rubix:226A9141
EAN:3660338396281

Product details : ROEBUCK 886174 FLUSH CUTTING PRECISION PLIER LENGTH 110 MM
Standard: DIN ISO 9654
Steel Phosphated surface
PVC coated handles
Made in Germany.
Steel Phosphated surface
PVC coated handles
Made in Germany.
Technical specifications
Attributes
| Nose shape | short |
|---|---|
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 13 mm |
| Cutting capacity | 2 mm |
Show UNSPSC/ECL@SS
£ 23.51 excl. VAT
/ Each
£ 28.21 incl. VAT
- In stock: Next day delivery
