Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
LINDSTROM 8147 DIA CUTTER TAPERED RELIEVED HEAD ESD HANDLE 0.1-1MM
LINDSTROM 8147 DIA CUTTER TAPERED RELIEVED HEAD ESD HANDLE 0.1-1MM
8157 Lindstrom Precision Tools
References
lindström:
8147
rubix:
010356
ean:
7314150051083
Technical specifications
Length
110
mm
Weight
46
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LINDSTROM 8147 DIA CUTTER TAPERED RELIEVED HEAD ESD HANDLE 0.1-1MM
Material: High performance alloy steel
Technical specifications
Attributes
Logistic Weight
50
g
Length
110
mm
Weight
46
g
Length of noses
10
mm
Type
Precision Diagonal Cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.88
excl. VAT
/
Each
£
73.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BAHCO 4131 ERGO FLUSH SIDE CUTTING PLIERS PHOS FINISH 120MM
FACOM ELECTRON.PLIE 406.8MT
KNIPEX 7401180SB DIAGONAL CUTTING NIPPERS 180MM
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 125MM 5073364
KNIPEX 7005180 DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 911925001 SPARE PLASTIC JAW FOR 9113250
GEDORE 8350-7 ELECTRONIC SIDE CUTTER
ROEBUCK 5073365 DIAGONAL CUTTING PLIERS 140MM
KNIPEX 6422115ESD END CUTTING NIPPERS 115MM
LINDSTROM RX 8149 DIAGONAL CUTTER
FACOM 425 SIDECUTTERS 425
MAUN 3010-150 END CUTTING PLIER FOR HARD WIRE 150 MM
KNIPEX 1346165SB KNIPEX DISMANTLING PLIERS 165MM
FACOM PLIER 405.10MT
FACOM 192A.20G DIAGONAL CUTTING PLIER 200MM