LINDSTROM 8141 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.1-1.25MM


Side cutter 8130

References
lindström:8141
rubix:078140
ean:7314150050987
brand logo
brand logo
Technical specifications
Length110 mm
Weight45 g
See all Specifications

Product details : LINDSTROM 8141 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.1-1.25MM


Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Suitable for cutting wire and standard print placement work and assembly work. The indicated cutting capacity also applies for copper!. Type "J" is suitable for stripping and cutting insulated copper wire. The "CO" standard handles are made from conductive material.

Technical specifications


Attributes
Logistic Weight50 g
Length110 mm
Weight45 g
Length of noses10 mm
TypeSide Cutter
Show UNSPSC/ECL@SS
£ 47.74 excl. VAT
/ Each
£ 57.29 incl. VAT
  • In stock: Next day delivery