Locknut
Nominal diameter (metric) | 200 mm |
---|---|
Female thread | m155x3 |
Logistics dimensions (L x W x H) | 25x200x200 mm |
---|---|
Logistic Weight | 2420 g |
Nominal diameter (metric) | 200 mm |
Female thread | m155x3 |
Material | steel |
Outer diameter | 200 mm |
Diameter across flats | 155 mm |
Width | 25 mm |
Series | km |
Usually arrives within 14 working days