SKF Shaft nut KM Series
Nominal diameter (metric) | 50 mm |
---|---|
Female thread | M 50x1,5 |
Logistic Weight | 133,8 g |
---|---|
Nominal diameter (metric) | 50 mm |
Female thread | M 50x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 70 mm |
Diameter across flats | 50 mm |
Width | 11 mm |
Weight | 0.14 kg |
Series | KM |
In stock: Next day delivery