Locknut
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M125x2 |
Logistics dimensions (L x W x H) | 21x160x160 mm |
---|---|
Logistic Weight | 1280 g |
Nominal diameter (metric) | 160 mm |
Female thread | M125x2 |
Material | Steel |
Outer diameter | 160 mm |
Diameter across flats | 125 mm |
Width | 21 mm |
Series | KM |
Usually arrives within 14 working days