Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP KM3 LOCK NUT
Grooved and lock nut NSK AN03, Female thread: M17x1 | Nominal diameter (metric): 17 mm
NSK Groove Nut AN
References
nsk:
AN03
rubix:
230A0125
Technical specifications
Nominal diameter (metric)
17
mm
Female thread
M17x1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP KM3 LOCK NUT
Nut for rolling bearings (for adaptors and shafts).
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Female thread
M17x1
Outer diameter
28
mm
Diameter across flats
17
mm
Width
5
mm
Series
AN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.03
excl. VAT
/
Each
£
2.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMT 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut SKF KMT 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE HM44T-AKN, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SKF KMTA 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SNR KM36, Female thread: M180x3
Grooved and lock nut INA ZM20, Female thread: M20X1 | Nominal diameter (metric): 32 mm
Grooved and lock nut FAG KML32, Female thread: M160x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut AKN from MECALINE ZM110-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE KMTA10-AKN, Female thread: M50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut PTN KM8, Female thread: M40×1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE HM70T-AKN, Female thread: Tr 350x5 | Nominal diameter (metric): 350 mm
Grooved and lock nut AKN from MECALINE HM52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SNR TB85, Nominal diameter (metric): 85 mm
Grooved and lock nut PTN KM6, Female thread: M30×1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE HM3184-AKN, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm