Locknut and Locking Device
Nominal diameter (metric) | 60 mm |
---|---|
Female thread | m 60x2 |
Logistic Weight | 190 g |
---|---|
Nominal diameter (metric) | 60 mm |
Female thread | m 60x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 80 mm |
Diameter across flats | 60 mm |
Width | 14 mm |
Weight | 0.22 kg |
Series | kmfe |
Usually arrives within 14 working days