Locknut and Locking Device
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | m 45x1,5 |
Logistics dimensions (L x W x H) | 11x65x45 mm |
---|---|
Logistic Weight | 127 g |
Nominal diameter (metric) | 45 mm |
Female thread | m 45x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 65 mm |
Diameter across flats | 45 mm |
Width | 11 mm |
Weight | 0.14 kg |
Series | kmk |
Usually arrives within 14 working days