Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SKF LOCK NUT N 44
Grooved and lock nut SKF N 44, Nominal diameter (metric): 219.151 mm
Lock Nut
References
skf:
N 44
rubix:
106A5346
ean:
7316576666827
Technical specifications
Nominal diameter (metric)
219.151
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF LOCK NUT N 44
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
4620
g
Nominal diameter (metric)
219.151
mm
Outer diameter
279.527
mm
Width
32.004
mm
Weight
5.07
kg
Series
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
381.25
excl. VAT
/
Each
£
457.50
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMT 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut FAG HM3056, Female thread: Tr280X4 | Nominal diameter (metric): 330 mm
Grooved and lock nut SNR KM21, Female thread: M105x2
Grooved and lock nut FAG KM2, Female thread: M15x1 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF HM 56 T, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut FAG KM10, Female thread: M50x1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut SNR TBPR50, Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KM 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KM 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE ZMA20/38-AKN, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut FAG HM3048, Female thread: Tr240X4 | Nominal diameter (metric): 290 mm
Grooved and lock nut AKN from MECALINE HML43T-AKN, Female thread: Tr 215x4 | Nominal diameter (metric): 215 mm
Grooved and lock nut SKF KM 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut FAG KM25, Female thread: M125x2 | Nominal diameter (metric): 160 mm
Grooved and lock nut FAG KM29, Female thread: M145x2 | Nominal diameter (metric): 190 mm