ROEBUCK PRECISION SCREWDRIVER 1.2 X 40MM


Precision screwdriver for slotted screws

References
roebuck:5079126
rubix:2521707
brand logo
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size1,2
Blade length40 mm
See all Specifications

Product details : ROEBUCK PRECISION SCREWDRIVER 1.2 X 40MM


Perfectly machined black tip.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.
brand logo

Technical specifications


Attributes
ImprintFlat
Imprint size1,2
Blade length40 mm
Length40 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
  • Usually arrives within 14 working days