Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 08010001 1/4 PHILLIPS BITS NO:1
STAHLWILLE 08010001 1/4 PHILLIPS BITS NO:1
Screwdriver Stahlwille
References
stahlwille:
08010001
rubix:
2018718
ean:
4018754010530
Technical specifications
Imprint
Phillips
Imprint size
PH1
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 08010001 1/4 PHILLIPS BITS NO:1
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
7
x
25
mm
Logistic Weight
5
g
Imprint
Phillips
Imprint size
PH1
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.11
excl. VAT
/
Each
£
1.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8573 7PCS SET ERGO BLADES SCREWDRIV
BAHCO BE-8250L SCREWDRIVER ERGO 1X5.5X200
FACOM ATWPH2X125CK PROT SD PH 2X125 SHOCK
GEDORE 2163 K 4 3C-SCREWDRIVER MM
FACOM AT6.5X300 PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 300 MM
ROEBUCK WORKSHOP SCREWDRIVER POZI 75MM X NO1
ROEBUCK WORKSHOP SCREWDRIVER 38 X 6MM FLARED TIP STUBBY
FACOM ATWH10X175CK PRO-TWIST SCREWDRIVR FLARED 10 X 175 MM HAMMER THRU
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X150 E165093
SANDVIK 5680 100-06 KEY 5764176
FACOM SCREWDRIVER AEFP.0X35
ROEBUCK TORX SCREWDRIVER SIZE T40 X 130MM 827103
INGERSOLL RAND AK62H 2-PC ANVIL KIT OF 1/2IN 3/4IN
BAHCO A6709M-5 SOCKET 1/4 AEROSPACE
STANLEY 0-65-404 FATMAX SCREWDRIVER PARALLEL 6.5 X 30