"WERA 008880 811/1 KRAFTFORM STUBBY BIT HOLDER MAGNETIC 1/4"""


Bit Holding Screwdriver

References
wera:05008880001
rubix:242A9421
manufacturer :05008880001
ean:4013288212375
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size1/4 in
Blade length10 mm
See all Specifications

Product details : "WERA 008880 811/1 KRAFTFORM STUBBY BIT HOLDER MAGNETIC 1/4"""


Especially small bit-holding Stubby screwdriver handle with short blade for hard to reach areas. Suitable for the mounting of bits with 1/4" hexagon drive as per DIN ISO 1173-C 6. 3 and Wera connection series 1. With strong permanent magnet, which also holds large and heavy screws. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Strengths

•Short compact shape for working in confined spaces
Ergonomic 2-component Kraftform handle for precise work
Hexagonal anti-roll feature against rolling away
Magnetic bits hand holder for easier placement of the screws
For 1/4" bits as per DIN ISO 1173-C 6. 3

Technical specifications


Attributes
ImprintHex / Allen
Imprint size1/4 in
Blade length10 mm
Length65 mm
FinishingOther
Weight44 g
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
  • Usually arrives within 14 working days