Tapered roller bearing FAG 32222-XL, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 46 mm


Tapered roller bearing

References
fag:32222-XL
rubix:157A8889
manufacturer :0783609510000
ean:4047643099509
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width46 mm
See all Specifications

Product details : FAG METRIC TAPER BEARING 32222-A


Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight7274 g
Inner diameter110 mm
Outer diameter200 mm
Width46 mm
Bearing Clearancecn
Series322
Cagesteel
Limit speed4150 rpm
Total bearing width56 mm
Standarddin 720
Basic static load, radial - C0r590000 N
Basic dynamic load, radial - Cr490000 N
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days