Tapered roller bearing Timken JM 738249-90N04, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 82.263 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:JM 738249-90N04
Rubix:397A5383
EAN:0053893086927


Technical specifications
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 82.263 mm |
Product details : TIMKEN JM738249-90N04 TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 82.263 mm |
| Bearing Clearance | cn |
| Weight | 14.41 kg |
| Series | set-right™ (sr) |
| Total bearing width | 102 mm |
Show UNSPSC/ECL@SS
£ 2,157.95 excl. VAT
/ Each
£ 2,589.54 incl. VAT
- Usually arrives within 14 working days