Tapered roller bearing Timken LM446349NW, Inner diameter: 234.95 mm


Tapered Roller Bearing Cone

References
timken:LM446349NW
rubix:397A6715
manufacturer :100145401
ean:0053893619583
brand logo
brand logo
Technical specifications
Inner diameter234.95 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN LM446349NW-20000 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)298,5x298,5x63,5 mm
Package weight6349,8 g
Inner diameter234.95 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 1,775.57 excl. VAT
/ Each
£ 2,130.68 incl. VAT
  • Usually arrives within 14 working days