Tapered roller bearing Timken
Outer diameter | 212.725 mm |
---|---|
Width | 53.975 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
---|---|
Package weight | 3050,4 g |
Outer diameter | 212.725 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days