Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM215249/HM215210 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM215249/HM215210, Outer diameter: 131.976 mm | Inner diameter: 75.987 mm | Width: 39 mm
Tapered roller bearing NTN
References
ntn:
4T-HM215249/HM215210
rubix:
204A8053
ean:
4547359668131
Technical specifications
Inner diameter
75.987
mm
Outer diameter
131.976
mm
Width
39
mm
Product details
Technical specifications
Product details : NTN 4T-HM215249/HM215210 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
75.987
mm
Outer diameter
131.976
mm
Width
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.30
excl. VAT
/
Each
£
92.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken JLM813049-C0000, Outer diameter: 91.191 mm | Inner diameter: 70 mm | Width: 25.001 mm
Tapered roller bearing NSK 31305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing Timken HM231148, Inner diameter: 149.225 mm
Tapered roller bearing Timken 32017X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing NTN 4T-LM104949/LM104911, Outer diameter: 82.55 mm | Inner diameter: 50.8 mm | Width: 21.59 mm
Tapered roller bearing NTN 4T-L44643/L44610, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered roller bearing Timken 67390-90054, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken 16150/16283, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 23.813 mm
Tapered roller bearing NTN 4T-15250, Outer diameter: 63.5 mm | Inner diameter: 60.9 mm | Width: 15.875 mm
Tapered roller bearing Timken 3875/3820
Tapered roller bearing Timken 07087X/07205
Tapered roller bearing Timken 53176/53387, Outer diameter: 98.425 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing NTN 4T-15123/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 18.161 mm
Tapered roller bearing NTN 4T-15125/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-594A, Outer diameter: 147.638 mm | Inner diameter: 95.25 mm | Width: 36.322 mm