Tapered roller bearing Timken 99600-30000, Outer diameter: 199.39 mm | Inner diameter: 152.4 mm | Width: 66.675 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:99600-30000
Rubix:396A9891
EAN:0053893462479




Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 199.39 mm |
| Width | 66.675 mm |
Product details : TIMKEN 99600-30000 PRECISION TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x199,39x199,39 mm |
|---|---|
| Logistic Weight | 7830 g |
| Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
| Inner diameter | 152.4 mm |
| Outer diameter | 199.39 mm |
| Width | 66.675 mm |
| Bearing Clearance | c3 |
| Weight | 26.972 kg |
| Series | 99000 |
| Cage | steel |
| Total bearing width | 66.675 mm |
| Basic static load, radial - C0r | 1030000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 1,718.65 excl. VAT
/ Each
£ 2,062.38 incl. VAT
- Usually arrives within 14 working days