Double-Row Tapered Roller Bearing
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 289.052 mm |
Width | 123.952 mm |
Logistics dimensions (L x W x H) | 123,952x289,052x289,052 mm |
---|---|
Logistic Weight | 32383 g |
Packaged dimensions (D x W x H) | 292,1x152,4x292,1 mm |
Inner diameter | 177.8 mm |
Outer diameter | 289.052 mm |
Width | 123.952 mm |
Usually arrives within 14 working days