Tapered roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 322 |
Material | Sheet Steel (Cage) |
Cage | Steel |
Limit speed | 12500 rpm |
Total bearing width | 24.25 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 88000 N |
Usually arrives within 14 working days