Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-5583/5535 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-5583/5535, Outer diameter: 122.238 mm | Inner diameter: 60.325 mm | Width: 43.658 mm
Tapered roller bearing NTN
References
ntn:
4T-5583/5535
rubix:
394A7244
ean:
4547359793093
Technical specifications
Inner diameter
60.325
mm
Outer diameter
122.238
mm
Width
43.658
mm
Product details
Technical specifications
Product details : NTN 4T-5583/5535 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
60.325
mm
Outer diameter
122.238
mm
Width
43.658
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.75
excl. VAT
/
Each
£
113.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 93125B, Outer diameter: 87.312 mm | Width: 23.812 mm
Tapered roller bearing Timken 3776/3720
Tapered roller bearing Timken 3782/3732
Tapered roller bearing NTN 4T-30318D, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing NTN 4T-18520, Outer diameter: 73.025 mm | Inner diameter: 41.275 mm | Width: 12.7 mm
Tapered roller bearing FAG 33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 25 mm
Tapered roller bearing NTN 4T-25821, Outer diameter: 73.025 mm | Inner diameter: 71.42 mm | Width: 19.05 mm
Tapered roller bearing FAG 32234-XL, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 71 mm
Tapered roller bearing FAG 32324-A, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken 67390/67322-30000
Tapered roller bearing NTN 4T-37431A/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm
Tapered roller bearing Timken 32972DF, Outer diameter: 480 mm | Inner diameter: 360 mm | Width: 152 mm
Tapered roller bearing NTN 4T-344A, Outer diameter: 58.5 mm | Inner diameter: 40 mm | Width: 22.403 mm
Tapered roller bearing NTN 30201C, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10.75 mm
Tapered roller bearing Timken HH224346-90081, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm