Tapered roller bearing Timken H917840-902A2, Outer diameter: 181.102 mm | Inner diameter: 76.2 mm | Width: 54.102 mm


Tapered Roller Bearing

References
timken:H917840-902A2
rubix:397A4595
ean:0053893797465
brand logo
brand logo
Technical specifications
Inner diameter76.2 mm
Outer diameter181.102 mm
Width54.102 mm
See all Specifications

Product details : TIMKEN H917840-902A2 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,102x181,102x181,102 mm
Logistic Weight6650 g
Packaged dimensions (D x W x H)63,5x190,5x190,5 mm
Inner diameter76.2 mm
Outer diameter181.102 mm
Width54.102 mm
Show UNSPSC/ECL@SS
£ 1,023.33 excl. VAT
/ Each
£ 1,228.00 incl. VAT
  • Usually arrives within 14 working days