Tapered roller bearing Timken 52400D-90101, Outer diameter: 161.925 mm | Inner diameter: 101.6 mm | Width: 79.375 mm
Tapered Roller Bearing Double Cone Assembly
See technical informationReferences
Timken:52400D-90101
Rubix:397A7638
EAN:0053893323794


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 79.375 mm |
Product details : TIMKEN 52400D-90101 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistic Weight | 5975 g |
|---|---|
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 161.925 mm |
| Width | 79.375 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 52000 |
| Cage | steel |
| Total bearing width | 80.165 mm |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 389000 N |
| 161,925 mm | |
| 161,925 mm |
Show UNSPSC/ECL@SS
£ 1,210.37 excl. VAT
/ Each
£ 1,452.44 incl. VAT
- Usually arrives within 14 working days