Tapered roller bearing Timken 2984-90022, Outer diameter: 85.001 mm | Inner diameter: 46.038 mm | Width: 9.525 mm
Precision Tapered Roller Bearing
See technical informationReferences
Timken:2984-90022
Rubix:396A9744
EAN:0053893123097


Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 85.001 mm |
| Width | 9.525 mm |
Product details : TIMKEN 2984-90022 PRECISION TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9,652x85,09x85,09 mm |
|---|---|
| Logistic Weight | 584 g |
| Packaged dimensions (D x W x H) | 33,274x101,6x101,6 mm |
| Inner diameter | 46.038 mm |
| Outer diameter | 85.001 mm |
| Width | 9.525 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 2900 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 9.525 mm |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 93300 N |
Show UNSPSC/ECL@SS
£ 861.53 excl. VAT
/ Each
£ 1,033.84 incl. VAT
- Delivery usually within ( 7 ) days