Precision Tapered Roller Bearing
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 162.052 mm |
Width | 16.764 mm |
Logistics dimensions (L x W x H) | 16,764x162,052x162,052 mm |
---|---|
Logistic Weight | 2743 g |
Packaged dimensions (D x W x H) | 41,402x184,15x184,15 mm |
Inner diameter | 101.6 mm |
Outer diameter | 162.052 mm |
Width | 16.764 mm |
Usually arrives within 14 working days