Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-JM612949/JM612910 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-JM612949/JM612910, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered roller bearing NTN
References
ntn:
4T-JM612949/JM612910
rubix:
394A7182
ean:
4547359784442
Technical specifications
Inner diameter
70
mm
Outer diameter
115
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 4T-JM612949/JM612910 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
115
mm
Width
29
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.88
excl. VAT
/
Each
£
79.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 398/394A
Tapered roller bearing SNR 32006A, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken 21226D
Tapered roller bearing Timken 15106/15245
Tapered roller bearing Timken 368A/362
Tapered roller bearing NTN 4T-3478, Outer diameter: 57.5 mm | Inner diameter: 34.925 mm | Width: 29.771 mm
Tapered roller bearing Timken 2984/2924, Outer diameter: 85.001 mm | Inner diameter: 46.038 mm | Width: 25.608 mm
Tapered roller bearing FAG 32019-X-XL, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 24 mm
Tapered roller bearing Timken JH913848-90K01, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 25.4 mm
Tapered roller bearing Timken 33108, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 20.5 mm
Tapered roller bearing Timken HM535310B
Tapered roller bearing FAG 31315-XL, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Tapered roller bearing NTN 4T-JM738249PK, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 44 mm
Tapered roller bearing NTN 4T-HM801346, Outer diameter: 64 mm | Inner diameter: 38.1 mm | Width: 28.575 mm
Tapered roller bearing Timken 13685-902A3, Outer diameter: 69.088 mm | Inner diameter: 38.1 mm | Width: 45.974 mm