Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-388A/382 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-388A/382, Outer diameter: 98.425 mm | Inner diameter: 57.531 mm | Width: 21 mm
Tapered roller bearing NTN
References
ntn:
4T-388A/382
rubix:
394A7120
ean:
4547359532630
Technical specifications
Inner diameter
57.531
mm
Outer diameter
98.425
mm
Width
21
mm
Product details
Technical specifications
Product details : NTN 4T-388A/382 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
57.531
mm
Outer diameter
98.425
mm
Width
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.85
excl. VAT
/
Each
£
34.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-HM803146/HM803110, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing NSK 30208J, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken 13318, Outer diameter: 80.962 mm | Width: 14.288 mm
Tapered roller bearing Timken JF4049/JF4010, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 28 mm
Tapered roller bearing Timken 744/742, Outer diameter: 150.089 mm | Inner diameter: 73.025 mm | Width: 44.45 mm
Tapered roller bearing Timken XC 2465CC/XC2465DD, Outer diameter: 61.973 mm | Inner diameter: 34.988 mm | Width: 17 mm
Tapered roller bearing Timken 777-902A2, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered roller bearing Timken 395A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing NSK 32204J, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 18 mm
Tapered roller bearing Timken NA 782/774D, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 48.006 mm
Tapered roller bearing Timken T 158, Outer diameter: 65.883 mm | Inner diameter: 40.234 mm | Width: 19.431 mm
Tapered roller bearing FAG 30211-A>A, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 18 mm
Tapered roller bearing Timken 15125-90099, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 45.974 mm
Tapered roller bearing Timken JM624649-90B02, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 36 mm
Tapered roller bearing Timken 8578-99401, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm