Tapered roller bearing Timken 936-90063, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 133.35 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:936-90063
Rubix:397A5132
EAN:0053893100760


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 133.35 mm |
Product details : TIMKEN 936-90063 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x212,725x212,725 mm |
|---|---|
| Logistic Weight | 22023 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 107.95 mm |
| Outer diameter | 212.725 mm |
| Width | 133.35 mm |
| Bearing Clearance | cn |
| Series | 936-932 (y6s-932) |
| Basic dynamic load, radial - Cr | 996000 N |
Show UNSPSC/ECL@SS
£ 1,863.90 excl. VAT
/ Each
£ 2,236.68 incl. VAT
- Usually arrives within 14 working days