ROEBUCK PRECISION SCREWDRIVER T 9 X 60MM


Precision TORX profile screwdriver

References
roebuck:5079141
rubix:2521722
brand logo
brand logo
brand logo
Technical specifications
ImprintTorx profile
Imprint sizeT9
Blade length60 mm
See all Specifications

Product details : ROEBUCK PRECISION SCREWDRIVER T 9 X 60MM


Perfectly machined black tip.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.
brand logo

Technical specifications


Attributes
ImprintTorx profile
Imprint sizeT9
Blade length60 mm
Length60 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
  • In stock: Next day delivery