References
Bahco:B194.008.075
Rubix:264A0723
EAN:7314150278305

Product details : BAHCO B194.008.075 SCREWDRIVER TORX T8X75
Screwdriver for Torx head screws.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t8 |
| Blade length | 75 mm |
| Length | 170 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Delivery usually within ( 14 ) days
