Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 200 X 5.0MM
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 200 X 5.0MM
Screwdriver Roebuck
References
roebuck:
CL10208IN
rubix:
215105
Technical specifications
Blade length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 200 X 5.0MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade parallel tip.
Technical specifications
Attributes
Blade length
200
mm
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KNIPEX 981330 SCREWDRIVERS FOR HEX SOCKET SCREWS 182MM
BAHCO 618-15-100 SCREWDRIVER TORX T-15X100
BRITOOL EXPERT SCREWDRIVER FLARED 25X75
FACOM ATCL.2 3 IN 1 SD HANDLE BAG
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
ROEBUCK PHILLIPS SCREWDRIVER SIZE PH3 X 150MM 826450
BAHCO BE-8605 SCREWDRIVER ERGO PH0X100
ROEBUCK 826449 PHILLIPS SCREWDRIVER IMPRINT SIZE PH.2
KNIPEX 982010 SCREWDRIVERS 320MM
WERA 007621 334 SCREWDRIVER SLOTTED 1.2/6.5/200 K'FORM+
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X150 E165093
568010001-SVIK TORQUE WRENCH
WERA 024400 977 CHISELDRIVER TX15/80 K'FORM+
WERA 029425 395 NUTSPINNER 10/125 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER - 4 X 100MM 826608