SIP 01713 PRO B20 16-SPEED 750W BENCH PILLAR DRILL
Pro B20 16-Speed 750w Bench Pillar Drill
See technical informationReferences
SIP Industrial:01713
Rubix:271A6008
EAN:5012713017034
Product details : SIP 01713 PRO B20 16-SPEED 750W BENCH PILLAR DRILL
• Supports a variety of drilling applications: Compatible with materials including ferrous and non-ferrous metals, hard and soft woods and high-density plastics.
• Multi-speed functionality: Allows precise control of hole sizes across the drilling spectrum.
• High-power brushless induction motor: Delivers powerful performance for consistent high-quality drilling.
• Intuitive features for ease-of-use: Adjustable drilling table and three-lever handle ensures smooth drilling force.
• Fitted with drilling depth stop: Accurately maintains a quality of repetitive or blind hole drilling, helping to minimise material wastage.
• Safety interlock switch: Allows the user to adjust the motor belt with confidence knowing the drill cannot start-up accidentally.
• SIP 2-Year Standard Silver Warranty
Strengths
• 16 spindle speeds powered by a 750w motor from a 230v (13A) supply
• Supports a variety of drilling applications
• High-power brushless induction motor
• Fitted with drilling depth stop
• Adjustable drill table for greater accuracy
• Safety interlock switch for safe motor belt adjustment
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Spindle | mt2 |
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 416.39 excl. VAT
/ Each
£ 499.67 incl. VAT
- Usually arrives within 14 working days





