SIP 01716 PRO F20 12-SPEED 750W FLOOR PILLAR DRILL
Pro F20 12-Speed 750w Floor Pillar Drill
See technical informationReferences
SIP Industrial:01716
Rubix:271A6010
EAN:5012713017065
Product details : SIP 01716 PRO F20 12-SPEED 750W FLOOR PILLAR DRILL
• Supports a variety of drilling applications: A larger drilling capacity via an MT3 fitting is ideal for materials including ferrous and non-ferrous metals, hard and soft woods, and high-density plastics.
• Multi-speed functionality: Allows precise control of hole sizes across the drilling spectrum.
• High-power brushless induction motor: Delivers powerful performance for consistent high-quality drilling.
• Intuitive features for ease-of-use: Adjustable drilling table and three-lever handle ensures smooth drilling force.
• Fitted with drilling depth stop: Accurately maintains a quality of repetitive or blind hole drilling, helping to minimise material wastage.
• Safety interlock switch: Allows the user to adjust the motor belt with confidence knowing the drill cannot start-up accidentally.
• SIP 2-Year Standard Silver Warranty
Strengths
• 12 spindle speeds powered by a 750w motor from a230v (13A) supply
• Supports a variety of drilling applications
• High-power brushless induction motor
• Fitted with drilling depth stop
• Adjustable drill table for greater accuracy
• Safety interlock switch for safe motor belt adjustment
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Spindle | mt3 |
Show UNSPSC/ECL@SS
£ 602.98 excl. VAT
/ Each
£ 723.58 incl. VAT
- Usually arrives within 14 working days





