Drilling machine
Filter Options
Categories
drilling machine (21)
Brand
clarke power products
(2)
huvema
(9)
maxion®
(2)
sip industrial
(8)
21 Product(s) with 21 variant(s):
HUVEMA 11023 HU 16 NH-2 DRILL PRESS
- huvema:HU 16 NH-2 (11023)
- rubix:269A5904
- manufacturer :11023
- ean:8718242060899
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:16 mm
- Spindle:mt 2
£ 976.14 excl. VAT
/ Each
HUVEMA 11022 HU 13-2 N DRILL PRESS
- huvema:HU 13-2 N (11022)
- rubix:269A5903
- manufacturer :11022
- ean:8718242060882
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:13 mm
- Spindle:mt 2
£ 503.55 excl. VAT
/ Each
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
- clarke power products:6505592
- rubix:80246459
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:20 mm
- Spindle:b22
£ 962.97 excl. VAT
/ Each
HUVEMA 11222 HU 20-2 TOPLINE DRILLING 850 X 570 X 320 MM
- huvema:HU 20-2 Topline
- rubix:232A8163
- manufacturer :11222
- ean:8718242081276
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:16 mm
- Spindle:mt2
£ 1,034.85 excl. VAT
/ Each
HUVEMA 11318 HU 40 G-4 GEAR HEAD DRILLING 730 X 560 X 2220 MM
- huvema:HU 40 G-4
- rubix:232A8170
- manufacturer :11318
- ean:8718242081108
- Usually arrives within 14 working days
- Voltage:400 V
- Chuck capacity:40 mm
- Spindle:mt4
£ 5,335.00 excl. VAT
/ Each
CLARKE MILLING DRILL MACHINE CMD300
- clarke power products:7610860
- rubix:2003977
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:mt3
- Speed:2500 rpm
£ 1,123.64 excl. VAT
/ Each
SIP 01718 PRO F20 12-SPEED 1100W 400V FLOOR PILLAR DRILL
- sip industrial:01718
- rubix:271A6012
- ean:5012713017089
- Usually arrives within 14 working days
- Voltage:400 V
- Spindle:mt4
- Power:1100 W
£ 920.27 excl. VAT
/ Each
HUVEMA 11105 DRILL HU 30 NC-4
- huvema:HU 30 NC-4 (11105)
- rubix:227A9403
- manufacturer :11105
- ean:8718242081092
- Usually arrives within 14 working days
- Voltage:400 V
- Spindle:mt 3
- Speed:3480 rpm
£ 1,427.93 excl. VAT
/ Each
SIP 01717 PRO F20 12-SPEED 1100W 230V FLOOR PILLAR DRILL
- sip industrial:01717
- rubix:271A6011
- ean:5012713017072
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:mt4
- Power:1100 W
£ 898.30 excl. VAT
/ Each
SIP 01710 B13 5-SPEED 350W BENCH PILLAR DRILL
- sip industrial:01710
- rubix:271A6006
- ean:5012713017003
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:b16
- Power:350 W
£ 138.84 excl. VAT
/ Each
SIP 01712 PILLAR BENCH DRILL
- sip industrial:01712
- rubix:249A3743
- ean:5012713017027
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:mt2
- Power:550 W
£ 360.88 excl. VAT
/ Each
SIP 01713 PRO B20 16-SPEED 750W BENCH PILLAR DRILL
- sip industrial:01713
- rubix:271A6008
- ean:5012713017034
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:mt2
- Power:750 W
£ 416.39 excl. VAT
/ Each
HUVEMA 11097 HU 45N-4 INDUSTRY COLUMN DRILLING MACHINE
- huvema:HU 45N-4 Industry
- rubix:233A1797
- manufacturer :11097
- ean:8718242538381
- Usually arrives within 14 working days
- Voltage:400 V
- Spindle:mt4
- Speed:1257 rpm
£ 5,642.29 excl. VAT
/ Each
HUVEMA 11151 HU 40 SX GEAR HEAD DRILLING 2300 X 600 X 1100 MM
- huvema:HU 40 SX
- rubix:232A8171
- manufacturer :11151
- Usually arrives within 14 working days
- Voltage:400 V
- Spindle:mt4
- Speed:1852 rpm
£ 8,304.02 excl. VAT
/ Each
HUVEMA 30111 CRDM 3040X920 1806 X 826 X 2190 MM
- huvema:CRDM 3040x920 Topline
- rubix:232A8172
- manufacturer :30111
- Usually arrives within 14 working days
- Voltage:400 V
- Speed:1500 rpm
- Power:1500 W
£ 14,664.80 excl. VAT
/ Each
SIP 01716 PRO F20 12-SPEED 750W FLOOR PILLAR DRILL
- sip industrial:01716
- rubix:271A6010
- ean:5012713017065
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:mt3
£ 602.98 excl. VAT
/ Each
SIP 01715 PRO F20 16-SPEED 750W FLOOR PILLAR DRILL
- sip industrial:01715
- rubix:271A6009
- ean:5012713017058
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:mt2
£ 525.85 excl. VAT
/ Each
SIP 01711 B16 12-SPEED 450W BENCH PILLAR DRILL
- sip industrial:01711
- rubix:271A6007
- ean:5012713017010
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:b16
£ 219.18 excl. VAT
/ Each
HUVEMA 11160 HU 25 E PGM VARIO 1650 X 500 X 850 MM
- huvema:HU 25E PGM Vario
- rubix:232A8167
- manufacturer :11160
- Usually arrives within 14 working days
- Voltage:230 V
- Power:750 W
£ 4,127.37 excl. VAT
/ Each
HUVEMA MX44667 UNIMAX 2 T DRILLING MACHINE
- maxion®:UNIMAX 2T
- rubix:232A8169
- manufacturer :44667
- Usually arrives within 14 working days
- Spindle:mt 2
- Speed:4000 rpm
£ 4,817.11 excl. VAT
/ Each
HUVEMA MX37704 UNIMAX 3 DRILLING MACHINE
- maxion®:UNIMAX 3
- rubix:232A8168
- manufacturer :37704
- Usually arrives within 14 working days
- Spindle:mt 3
- Speed:3200 rpm
£ 5,364.50 excl. VAT
/ Each























