NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
PRO - Regular Rolls Foamed Selfgrip
See technical informationReferences
Norton:63642557611
Rubix:256A5910
EAN:3157625570047

Product details : NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
Norton Pro Rotolo Foam pre-cut sheets combine Norton Pro A275 sanding paper with a special foam backing, making it ideal for fine sanding on round edges, contours and curves, providing an outstanding finish on primers and top coats. It is conveniently packaged in a dispenser box with colour coded labels to a specific grit size for easy product recognition.
Strengths
Water resistant, reduces clogging, washable, easy to handle, protection against dust.
Applications
Ideal on rounded edges, contours and curves without damaging painted surfaces, fine finishing sanding.
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 115 mm |
| Material | fiber |
| Grain | 500 |
Show UNSPSC/ECL@SS
£ 53.42 excl. VAT
/ Each
£ 64.10 incl. VAT
- Delivery usually within ( 10 ) days
